Shop All Pillows
Saro Lifestyle
SARO 5235.M18SP 18 in. Square Poly Filled Throw Pillow with Embroidered Succulents Design
Mfr # 5235.M18SP
Zoro # G803872023
product price: $57.05
/ea
$57.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5235.M18SP
- Zoro # G803872023
- UPC # 789323374707
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Embroidered Succulents Design
Featuring different types of desert plants, this beautiful Embroidered Succulents Design Throw Pillow combines style with whimsical notes. It brings a lovely texture to the decor as well. The embroidery marks different shades that add depth to the design.
Care Instructions:- Dry Clean Recommended
- Design: Embroidered Succulents
- Size: 18"
- Shape: Square
- Material: 70% Cotton & 30% Linen
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- Saro Lifestyle Pillows