Shop All Pillows
Saro Lifestyle
SARO 5235.M18SD 18 in. Square Down Filled Throw Pillow with Embroidered Succulents Design
Mfr # 5235.M18SD
Zoro # G003872076
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5235.M18SD
- Zoro # G003872076
- UPC # 789323374714
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Embroidered Succulents Design
Featuring different types of desert plants, this beautiful Embroidered Succulents Design Throw Pillow combines style with whimsical notes. It brings a lovely texture to the decor as well. The embroidery marks different shades that add depth to the design.
Care Instructions:- Dry Clean Recommended
- Design: Embroidered Succulents
- Size: 18"
- Shape: Square
- Material: 70% Cotton & 30% Linen
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- INDIS HERITAGE Linen with Boucle Embroidery Rectangle Pillow Cover (C1073)
- BETSY DRAKE Betsydrake HJ1187 16 x 20 in. Cactus in Pot Large Indoor & Outdoor Pillow - Large (HJ1187)
- Saro Lifestyle Pillows