Shop All Pillows
Saro Lifestyle
SARO 5235.M18SC 18 in. Square Throw Pillow Cover with Embroidered Succulents Design
Mfr # 5235.M18SC
Zoro # G103745300
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5235.M18SC
- Zoro # G103745300
- UPC # 789323374691
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Embroidered Succulents Design
Featuring different types of desert plants, this beautiful Embroidered Succulents Design Throw Pillow combines style with whimsical notes. It brings a lovely texture to the decor as well. The embroidery marks different shades that add depth to the design.
Care Instructions:- Dry Clean Recommended
- Design: Embroidered Succulents
- Size: 18"
- Shape: Square
- Material: 70% Cotton & 30% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- Saro Lifestyle Pillows