Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5209.N1672B 16 x 72 in. Oblong Table Runner with Natural Embroidered Vine Design
Mfr # 5209.N1672B
Zoro # G803886006
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5209.N1672B
- Zoro # G803886006
- UPC # 789323370914
- Country of Origin China
- Category Tablecloths & Runners
Description
Table Runner with Embroidered Vine Design
Add nature's touch to your tabletop with this lovely Embroidered Vine Table Runner. The linen blend gives it an exquisite natural look and feel, while the vine embroidery adds a delicate note. Pair with matching placemats.
Care Instructions:- Delicate Cool Wash, Hang Dry, Medium Iron Reverse Side
- Design: Natural Embroidered Vine
- Size: 16" x 72"
- Shape: Oblong
- Material: 80% Polyester & 20% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE WTR 3/8X20FXNONE G-THD (F200509)
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- DORMONT Coated Gas Connector 1/2" Mpt X 36" (1650BP36)
- SINFREE Hormel Vital Cuisine Reduced Calorie Instant Custard, PK6 (29929)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- Saro Lifestyle Tablecloths & Runners