Shop All Pillows
Saro Lifestyle
SARO 5172.M20S 20 in. Square Kilim Geometric Design Down Filled Throw Pillow - Multi Color
Mfr # 5172.M20S
Zoro # G103872037
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5172.M20S
- Zoro # G103872037
- UPC # 789323298225
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles kilim design pillow in designer multi.
Care Instruction- Dry clean only
- Color: Multi Color
- Style: Contemporary
- Design: Kilim
- Material: 40% Jute & 60% Wool Woven
- Shape: Square
- Size: 20"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- HIRSH 30 in W SOHO Lateral, White (24085)
- CAROLINES TREASURES Carolines Treasures BB2991PW1216 Giant Schnauzer Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2991PW1216)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- Saro Lifestyle Pillows