Shop All Pillows
Saro Lifestyle
SARO 5148.RS18S 18 in. Square Down Filled Macrame Throw Pillow - Rose
Mfr # 5148.RS18S
Zoro # G803871712
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5148.RS18S
- Zoro # G803871712
- UPC # 789323349682
- Country of Origin China
- Category Pillows
Description
The Down Filled Macram Pillow is a unique addition to your sofa, armchairs or reading nook. A balanced combination of traditional design and contemporary accents, this lovely throw pillow will go with any decor. Pair with a solid throw in the same color scheme.
Care Instruction- Cold machine wash
- Color: Rose
- Style: Contemporary
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- Saro Lifestyle Pillows