Shop All Pillows
Saro Lifestyle
SARO 5148.N18S 18 in. Square Down Filled Macrame Throw Pillow - Natural
Mfr # 5148.N18S
Zoro # G103871924
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5148.N18S
- Zoro # G103871924
- UPC # 789323349712
- Country of Origin China
- Category Pillows
Description
The Down Filled Macram Pillow is a unique addition to your sofa, armchairs or reading nook. A balanced combination of traditional design and contemporary accents, this lovely throw pillow will go with any decor. Pair with a solid throw in the same color scheme.
Care Instruction- Cold machine wash
- Color: Natural
- Style: Contemporary
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper, Foot, Black (2319)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- Saro Lifestyle Pillows