Shop All Pillows
Saro Lifestyle
SARO 5148.MN18S 18 in. Square Down Filled Macrame Throw Pillow - Mint
Mfr # 5148.MN18S
Zoro # G803871859
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5148.MN18S
- Zoro # G803871859
- UPC # 789323349699
- Country of Origin China
- Category Pillows
Description
The Down Filled Macram Pillow is a unique addition to your sofa, armchairs or reading nook. A balanced combination of traditional design and contemporary accents, this lovely throw pillow will go with any decor. Pair with a solid throw in the same color scheme.
Care Instruction- Cold machine wash
- Color: Mint
- Style: Contemporary
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- MCKESSON Disposable Bed Pillow, Medium Loft (41-2026-M)
- Saro Lifestyle Pillows