Shop All Tablecloths & Runners
Saro Lifestyle
SARO 510.I1672B 16 x 72 in. Rectangle Embroidered Pumpkin Harvest Design Cotton Table Runner Ivory
Mfr # 510.I1672B
Zoro # G903886135
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 510.I1672B
- Zoro # G903886135
- UPC # 789323322036
- Country of Origin China
- Category Tablecloths & Runners
Description
Your dining table will be a cornucopia for this autumnal runner from Saro Lifestyle featuring a colorfully embroidered design of harvest food offerings.
Care Instructions:- Hand washable
- Color: Ivory
- Material: 100% Cotton
- Shape: Rectangle
- Design: Pumpkin
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- SCOTSMAN Water Pump (12-2265-21)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- TRUE Elbow, Drain (810208)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- Saro Lifestyle Tablecloths & Runners