Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5108.W15R 15 in. Round Cutwork Felt Table Mats - White Set of 4
Mfr # 5108.W15R
Zoro # G003885946
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5108.W15R
- Zoro # G003885946
- UPC # 789323344601
- Country of Origin China
- Category Tablecloths & Runners
Description
Ever wanted to own an item for your dining table Thatserved several purposes. That includes, functionality, design and shape. With these round, cutwork-design, felt dining table placemats, you get that in a one-shot deal. Made from 100% felt, these placemats feature a unique-cut floral design and They are a great base for heavy dinnerware. They are also round, which isnt your typical placemat, and the cool-toned color is like the cherry on top. Your dinner guests will send compliments your way with these beauties.
Features- Round cutwork felt table mats
- Set of 4
- Spot clean
- Color: White
- Material: 100% Felt
- Shape: Round
- Size: 15"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYFOOD ON/OFF SWITCH 30223 (001-138215)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- Saro Lifestyle Tablecloths & Runners