Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5050.M70120B 70 x 120 in. Rectangle Fall Leaves Design Tablecloth with Rich Pattern - Multi Color
Mfr # 5050.M70120B
Zoro # G203886217
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5050.M70120B
- Zoro # G203886217
- UPC # 789323339027
- Country of Origin China
- Category Tablecloths & Runners
Description
Autumn tends to bring about cold weather, but italso brings beautiful scenery. That includes colorful trees and foliage. itis also when two infamous holidays take place, that being halloween and thanksgiving. The latter is when we gather with our loved ones and take inventory of what were grateful for. With that, comes dinner. Made from 100% polyester, this oblong-shaped, enchanting fall leaf table tablecloth is the best accessory to accompany such an event and the season alone.
Features- 70 x 120 in. Rectangle Fall Leaves Design Tablecloth With Rich Pattern
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 70 x 120 in.
- Material: 100% Polyester
- Design: Fall Leaves
- Shape: Rectangle
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (HO-197842)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- OXO JAR OPENER SS BLACK/SLV 9in. (1173600)
- VULCAN HART Side Ceramic (00-404146-00001)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- Saro Lifestyle Tablecloths & Runners