Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5050.M70104B 70 x 104 in. Rectangle Fall Leaves Design Tablecloth with Rich Pattern - Multi Color
Mfr # 5050.M70104B
Zoro # G403886291
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5050.M70104B
- Zoro # G403886291
- UPC # 789323339010
- Country of Origin China
- Category Tablecloths & Runners
Description
Autumn tends to bring about cold weather, but italso brings beautiful scenery. That includes colorful trees and foliage. itis also when two infamous holidays take place, that being halloween and thanksgiving. The latter is when we gather with our loved ones and take inventory of what were grateful for. With that, comes dinner. Made from 100% polyester, this oblong-shaped, enchanting fall leaf table tablecloth is the best accessory to accompany such an event and the season alone.
Features- 70 x 104 in. Rectangle Fall Leaves Design Tablecloth With Rich Pattern
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 70 x 104 in.
- Material: 100% Polyester
- Design: Fall Leaves
- Shape: Rectangle
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Timer Knob, White (WE01X20374)
- RANDELL Thermostat W/Dial (EL-HFT0201)
- WHIRLPOOL Dryer Heating Element (Y503978)
- FOLLETT Rotocart Axle (PB502332)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- Saro Lifestyle Tablecloths & Runners