Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5050.M1672B 16 x 72 in. Rectangle Fall Leaves Design Table Runner in Soft Tones - Multi Color
Mfr # 5050.M1672B
Zoro # G203886170
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5050.M1672B
- Zoro # G203886170
- UPC # 789323338990
- Country of Origin China
- Category Tablecloths & Runners
Description
Table runners look so beautifully draped across any table, but this one takes the cake. itis like the essence of autumn in fabric form. The colorful pattern features an array of earth-toned leaves that have been freshly harvested. Made from 100% polyester, this oblong-shaped fall leaf table runner is one of a kind. This is a much-needed accessory come thanksgiving and the fall season.
Features- 16 x 72 in. Rectangle Fall Leaves Design Runner In Soft Tones
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 16 x 72 in.
- Material: 100% Polyester
- Design: Fall Leaves
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBD Rear Seal Removal Tools (12-3300-0004)
- CRES COR Blower Assy, 115V (6227)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5CG)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. BLACK (1128-BK)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- Saro Lifestyle Tablecloths & Runners