Shop All Dinner Napkins
Saro Lifestyle
SARO 5026.RW20S 20 in. Square Buffalo Plaid Check Pattern Design Cotton Napkins - Red & White Set of 4
Mfr # 5026.RW20S
Zoro # G803931263
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.RW20S
- Zoro # G803931263
- UPC # 789323350251
- Country of Origin China
- Category Dinner Napkins
Description
There is nothing like a decorative and charming table setup. One key component aside from placemats and the tablecloth are dinner napkins. They are the quintessential accessory. With these Buffalo plaid napkins, made from a cotton-poly blend, really bring the cabin warmth to your table.
Features- Buffalo plaid check pattern design cotton napkins
- Set of 4
- Gentle machine wash cold
- Color: Red & white
- Design: Buffalo Plaid
- Material: 56% Cotton & 44% Polyester
- Shape: Square
- Size: 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME Freezer Pops, Sugar Free, 1 oz, Assorted Flavors, 150 Pack (50-FREEZERPOPS)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- BOELTER BRANDS Boelter 8886074839 Chicago Cubs Plastic Pint Clear Glass - 16 oz - Pack of 4 (8886074839)
- SCOTSMAN Thermostat (11-0521-21)
- CAROLINES TREASURES Weimaraner Embroidered Napkins, Set of 4 (EMBT2374NPKE)
- HASTINGS HOME Set of 2 Hastings Home Ford Rectangle Handmade Wicker Baskets Made of Water Hyacinth with Wire Frame (879069THY)
- MONARCH Bistro Napkins Orange , 12PK (BISTRO-ORG)
- CAROLINES TREASURES Belgian Shepherd Embroidered Napkins, Set of 4 (BB3461NPKE)
- CAROLINES TREASURES Cocker Spaniel Embroidered Napkins, Set of 4 (EMBT2402NPKE)
- CAROLINES TREASURES Bernese Mountain Dog Embroidered Napkins, Set of 4, 4PK (BB3419NPKE)
- CAROLINES TREASURES Red Border Collie Embroidered Napkins, Set of 4 (BB3422NPKE)
- Saro Lifestyle Dinner Napkins