Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.RW1672B 16 x 72 in. Rectangular Buffalo Plaid Cotton Blend Table Runner - Red & White
Mfr # 5026.RW1672B
Zoro # G203886132
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.RW1672B
- Zoro # G203886132
- UPC # 789323350244
- Country of Origin China
- Category Tablecloths & Runners
Description
The plaid pattern doesnt always work when it comes to clothes or home decor, but this one does. Its the kind of plaid that pops, and it just looks and feels right. Its very inviting-looking and oddly enough, its traditional with a pinch of modern. This Buffalo plaid runner is made from a cotton-poly blend and simply brings some cabin warmth into your home.
Care Instruction- Gentle machine wash cold
- Color: Red & white
- Material: 56% Cotton & 44% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Hopper (Assembly) (28424.1003)
- TURBO AIR Sensor (Plastic Tip) (U28R411880)
- T&S BRASS Single Pantry Faucet, Single Hole Base, Deck Mount (B-0206)
- REGINA Regina White Wine Vinegar 1 gal. Jug, PK4 (520421)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- Saro Lifestyle Tablecloths & Runners