Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.R70S 70 in. Square Buffalo Plaid Design Cotton Blend Tablecloth Red
Mfr # 5026.R70S
Zoro # G403886253
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R70S
- Zoro # G403886253
- UPC # 789323323224
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in its natural state, which might contain an intricate design, a type of style or for the construction itself. That gets boring. Why not dress it up and add some log cabin warmth to your dining experience. That’s what you get with this Buffalo plaid tablecloth. Made from a cotton-poly blend, it brings the putdoors to your dining decor.
Care Instructions:- Machine washable - flat air dry
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Square
- Design: Buffalo Plaid
- Size: 70 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo 94-800-05 Model 4008 Switch Assembly - 55 PSI (94-800-05)
- TAYLOR FREEZER Switch, Push Button , Spst (016530)
- GENUINE JOE Sugar Canister20Oz, PK24 (GJO56100CT)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, MD (23300)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- Saro Lifestyle Tablecloths & Runners