Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.R70140B 70 x 140 in. Rectangle Buffalo Plaid Design Cotton Blend Tablecloth Red
Mfr # 5026.R70140B
Zoro # G803886242
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R70140B
- Zoro # G803886242
- UPC # 789323323255
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring some log cabin warmth to your dinning table with this Buffalo plaid cotton blend tablecloth. The classic red and black plaid design is great for everyday use while also versatile enough for holiday dining.
Care Instructions:- Machine washable - flat air dry
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Rectangle
- Design: Buffalo Plaid
- Size: 70 x 140 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Switch, Dispense (28296-1000)
- VOLLRATH Vacuum Sealer Bag, 14 x 10, PK100 (40816)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- ALLPOINTS Adjustable Strike (264326)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- Saro Lifestyle Tablecloths & Runners