Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.R70120B 70 x 120 in. Rectangle Buffalo Plaid Design Cotton Blend Tablecloth Red
Mfr # 5026.R70120B
Zoro # G403886260
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R70120B
- Zoro # G403886260
- UPC # 789323323248
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in its natural state, which might contain an intricate design, a type of style or for the construction itself. That gets boring. Why not dress it up and add some log cabin warmth to your dining experience. That’s what you get with this Buffalo plaid tablecloth. Made from a cotton-poly blend, it brings the putdoors to your dining decor.
Care Instructions:- Machine washable - flat air dry
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Rectangle
- Design: Buffalo Plaid
- Size: 70 x 120 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJA Master Blender (QB900B)
- MIDDLEBY Circuit Breaker (45036)
- GE Radiant Surface Element (WB30T10130)
- E-Z MIX 1/4 Pint Disposable Mixing Cups 400/Box (70004)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- Saro Lifestyle Tablecloths & Runners