Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.R70104B 70 x 104 in. Rectangle Buffalo Plaid Design Cotton Blend Tablecloth Red
Mfr # 5026.R70104B
Zoro # G703886274
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R70104B
- Zoro # G703886274
- UPC # 789323323231
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in its natural state, which might contain an intricate design, a type of style or for the construction itself. That gets boring. Why not dress it up and add some log cabin warmth to your dining experience. That’s what you get with this Buffalo plaid tablecloth. Made from a cotton-poly blend, it brings the putdoors to your dining decor.
Care Instructions:- Machine washable - flat air dry
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Rectangle
- Design: Buffalo Plaid
- Size: 70 x 104 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1520WAL-Essential Ice Bucket Lid For R1500, Walnut, PK 36 (R1520WAL)
- CAPRESSO Black Single Serve 12 Cup Coffee Maker (416.05)
- KIKKOMAN Kikkoman Panko Untoasted Bread Crumbs 25lbs (05015)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tropical Cooler, 50 PK (159015309)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- Saro Lifestyle Tablecloths & Runners