Shop All Dinner Napkins
Saro Lifestyle
SARO 5026.R20S 20 in. Square Buffalo Plaid Check Pattern Design Cotton Napkin Red - Set of 4
Mfr # 5026.R20S
Zoro # G903931446
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R20S
- Zoro # G903931446
- UPC # 789323323293
- Country of Origin China
- Category Dinner Napkins
Description
There’s nothing like a decorative and charming table setup. One key component aside from placemats and the tablecloth are dinner napkins. They are the quintessential accessory. With these Buffalo plaid napkins, made from a cotton-poly blend, really bring the cabin warmth to your table.
Features- Buffalo Plaid Check Pattern Design Cotton Napkin
- Set of 4
- Machine washable
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Square
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDES Andes Crme De Menthe Thins Candy 21.54lbs (93)
- IGLOO Cup Dispenser, Plastic, For 4 to 4-1/2 oz. cone cups (8242)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- MIDDLEBY Weldment, Idler (37000-0413)
- CAROLINES TREASURES Carolines Treasures BB3468NPKE Portuguese Water Dog Embroidered Napkins; Set of 4 (BB3468NPKE)
- CAROLINES TREASURES Black Border Collie Embroidered Napkins, Set of 4 (BB3423NPKE)
- HASTINGS HOME 100-percent Combed Cotton Dish Cloths Chevron Weave Dishtowels, (8 Pack-Multiple Colors) (800634GEM)
- CAROLINES TREASURES Affenpinscher Embroidered Napkins, Set of 4 (BB3448NPKE)
- CAROLINES TREASURES Bullmastiff Embroidered Napkins, Set of 4 (BB3471NPKE)
- MONARCH Bistro Napkins Hunter Green , 12PK (BISTRO-HG)
- CAROLINES TREASURES Corgi Embroidered Napkins, Set of 4 (EMBT2398NPKE)
- Saro Lifestyle Dinner Napkins