Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.R1672B 16 x 72 in. Rectangle Buffalo Plaid Check Classic Cotton Blend Table Runner Red
Mfr # 5026.R1672B
Zoro # G603886251
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.R1672B
- Zoro # G603886251
- UPC # 789323323286
- Country of Origin China
- Category Tablecloths & Runners
Description
The plaid pattern doesn’t always work when it comes to clothes or home decor, but this one does. It’s the kind of plaid that pops, and it just looks and feels right. It’s very inviting-looking and oddly enough, it’s traditional with a pinch of modern. This Buffalo plaid runner is made from a cotton-poly blend and simply brings some cabin warmth into your home.
Care Instructions:- Machine washable
- Color: Red
- Material: 56% Cotton 44% Polyester
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Door Gasket (HHB-8236.B)
- FRIGIDAIRE Drain Hose (134592700)
- LOGO BRANDS Arizona Coyotes 16oz Gameday Pint Glass (823-G16P-1)
- CLEVELAND O-Ring Service Kit (SE00112)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Saro Lifestyle Tablecloths & Runners