Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.NB70S 70 in. Square Buffalo Plaid Design Cotton Blend Tablecloth - Blue
Mfr # 5026.NB70S
Zoro # G503885910
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.NB70S
- Zoro # G503885910
- UPC # 789323350107
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in its natural state, which might contain an intricate design, a type of style or for the construction itself. That gets boring. Why not dress it up and add some log cabin warmth to your dining experience. Thats what you get with this Buffalo plaid tablecloth. Made from a cotton-poly blend, it brings the outdoors to your dining decor.
Care Instruction- Gentle machine wash cold
- Color: Blue
- Design: Buffalo Plaid
- Material: 56% Cotton & 44% Polyester
- Shape: Square
- Size: 70"
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Gasket 24.5"X 25.25"Continental For - Part# Cnt2-706 (CNT2-706)
- NORCOLD LOW PROFILE REFRIGERATOR ROOF VENT CAP, POLAR WHITE. FITS ALL NORCOLD REFRIGERATOR MODELS (622293CBW)
- DEXTER RUSSELL 3 1/2 in Scalloped Sandwich Spreader (S173SC-PCP)
- DORMONT Safety-Set Positioning System (PS)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- Saro Lifestyle Tablecloths & Runners