Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.NB70R 70 in. Round Navy Blue Buffalo Plaid Tablecloth
Mfr # 5026.NB70R
Zoro # G603886336
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5026.NB70R
- Zoro # G603886336
- UPC # 789323389442
- Country of Origin China
- Category Tablecloths & Runners
Description
Ideal for dinner tables all year round, the Buffalo Plaid Tablecloth can be easily paired with seasonal tableware from spring to winter. Highly versatile, this cotton blend tablecloth will quickly become your go-to table protector no matter the occasion. Pair with solid color table napkins.
Features- High quality material for durability
- Attractive designs and styles
- Gentle machine wash cold, tumble dry low, cool iron
- Color: Navy Blue
- Material: 56% Cotton, 44% Polyester
- Shape: Round
- Design: Buffalo Plaid
- Size: 70 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Door Microswitch 2 Hole, 1 Oc No, Nc (2035100000)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23720)
- PITCO Seal, Pump (Kit, Haight) (60134901)
- PAK-SHER Pak-Sher 18"x7"x24" Clear Plastic Catering Bag, PK50 (5068)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- Saro Lifestyle Tablecloths & Runners