Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.BK70S 13 in. Square Buffalo Plaid Design Cotton Blend Tablecloth - Black
Mfr # 5026.BK70S
Zoro # G503886184
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.BK70S
- Zoro # G503886184
- UPC # 789323338747
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in it natural state, which might contain an intricate design, a type of style or for the construction itelf. That gets boring. Why not dress itup and add some log cabin warmth to your dining experience. That is what you get with this buffalo plaid tablecloth. Made from a cotton-poly blend, itbrings the put doors to your dining decor.
Features- 13 in. Square Buffalo Plaid Design Cotton Blend Tablecloth
- Color: Black
- Size: 13 in.
- Material: 55% Cotton & 44% Polyester
- Design: Buffalo Plaid
- Shape: Square
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro - Square Food Container, 6 Quart, 8-3/8" x 8-3/8" x 7-1/4", Translucent (6SFSPP190)
- CHAMPION - MOYER DIEBEL Magnet Bracket Assembly, Dm (324801)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Lemon Lime, PK50 (31130)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- Saro Lifestyle Tablecloths & Runners