Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.BK70R 70 in. Round Black Buffalo Plaid Tablecloth
Mfr # 5026.BK70R
Zoro # G103784330
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.BK70R
- Zoro # G103784330
- UPC # 789323389428
- Country of Origin China
- Category Tablecloths & Runners
Description
Ideal for dinner tables all year round, the Buffalo Plaid Tablecloth can be easily paired with seasonal tableware from spring to winter. Highly versatile, this cotton blend tablecloth will quickly become your go-to table protector no matter the occasion. Pair with solid color table napkins.
Features- High quality material for durability
- Attractive designs and styles
- Gentle machine wash cold, tumble dry low, cool iron
- Color: Black
- Material: 56% Cotton, 44% Polyester
- Shape: Round
- Design: Buffalo Plaid
- Size: 70 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUOVA SIMONELLI USA Mixing Valve (04100033)
- CRESTWARE Round Storage Container Lid, Green (RCCL24)
- ALTO-SHAAM Knob - Indicator (KN26568)
- TRANE Diaphragm, Damper Actuator (DIA00069)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 48"L, Black (SS24-48-10)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- Saro Lifestyle Tablecloths & Runners