Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.BK70104B 70 x 104 in. Rectangle Buffalo Plaid Design Cotton Blend Tablecloth - Black
Mfr # 5026.BK70104B
Zoro # G903886173
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5026.BK70104B
- Zoro # G903886173
- UPC # 789323338754
- Country of Origin China
- Category Tablecloths & Runners
Description
Of course you utilize your table in it natural state, which might contain an intricate design, a type of style or for the construction itelf. That gets boring. Why not dress itup and add some log cabin warmth to your dining experience. That is what you get with this buffalo plaid tablecloth. Made from a cotton-poly blend, itbrings the put doors to your dining decor.
Features- 70 x 104 in. Rectangle Buffalo Plaid Design Cotton Blend Tablecloth
- Gentle Machine Wash Cold
- Tumble Dry Low
- Cool Iron
- Color: Black
- Size: 70 x 104 in.
- Material: 55% Cotton & 44% Polyester
- Design: Buffalo Plaid
- Shape: Rectangle
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Switch 1/2 Dpst (4099)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- TABLECRAFT Magnetic Knife Holder, Plastic, 24" (2924P)
- CAMCO Rv Kdf Water Filter (40043)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- Saro Lifestyle Tablecloths & Runners