Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5026.BK1672B 16 x 72 in. Rectangle Buffalo Plaid Cotton Blend Table Runner - Black
Mfr # 5026.BK1672B
Zoro # G403886130
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5026.BK1672B
- Zoro # G403886130
- UPC # 789323338808
- Country of Origin China
- Category Tablecloths & Runners
Description
The plaid pattern does not always work when itcomes to clothes or home decor, but this one does. itis the kind of plaid that pops, and itjust looks and feels right. itis very inviting-looking and oddly enough, itis traditional with a pinch of modern. This buffalo plaid runner is made from a cotton-poly blend and simply brings some cabin warmth into your home.
Features- 16 x 72 in. Rectangle Buffalo Plaid Cotton Blend Table Runner
- Gentle Machine Wash Cold
- Tumble Dry Low
- Cool Iron
- Color: Black
- Size: 16 x 72 in.
- Material: 55% Cotton & 44% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- BUNN Water Strainer For Bunn - Part# Bu23820-0000 (BU23820-0000)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Natural Almond Flour 16 oz. Bag, PK4 (4998S164)
- CHEF CRAFT Baster Nylon Tube (20473)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- Saro Lifestyle Tablecloths & Runners