Shop All Pillows
Saro Lifestyle
SARO 5007.M20S 20 in. Square Sruare Kilim Design Down Filled Throw Pillow Multi Color
Mfr # 5007.M20S
Zoro # G403871242
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5007.M20S
- Zoro # G403871242
- UPC # 789323307316
- Country of Origin China
- Category Pillows
Description
Dress your Room in contemporary style with Saro Lifestyle's Kilim Pillow Collection in Multicolor.
Care Instructions:- Spot Clean
- Collection: Kilim
- Color: Multi Color
- Material: 60% Wool 40% Jute back 100% Cotton
- Shape: Square
- Style: Contemporary
- Size: 20 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- Saro Lifestyle Pillows