Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5002.M70S 70 in. Square Vernor Plaid Design Holiday Tablecloth Multi Color
Mfr # 5002.M70S
Zoro # G503885941
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5002.M70S
- Zoro # G503885941
- UPC # 789323309860
- Country of Origin China
- Category Tablecloths & Runners
Description
Featuring a cozy plaid design in classic Christmas colors, this refreshing Plaid Design Holiday Tablecloth will certainly be your go-to piece for all the casual meals during the festive season. Whether it's breakfast on Christmas Day, a lunch with your relatives or afternoon tea with your family, this homey tablecloth will serve as the perfect background. Pair with solid color dinnerware within the same tones and hues.
Care Instructions:- Machine washable
- Collection: Vernor
- Color: Multi Color
- Material: 100% Polyester
- Shape: Square
- Design: Tartan Plaid
- Size: 70 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MC ENTERPRISES Atwood Hydro Flame Electrode (M6A-37057MC)
- LOGO BRANDS Denver Broncos 14oz Relief Mug (610-C14RM)
- STARFRIT Black Drip 12 Cup Coffee Maker (024001-002-0000)
- ALLPOINTS Allpoints 22-1573 2 3/8" Chrome Range Burner Valve Knob (Off-On) (221573)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- Saro Lifestyle Tablecloths & Runners