Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5002.M7084B 70 x 84 in. Rectangle Vernor Plaid Design Holiday Tablecloth Multi Color
Mfr # 5002.M7084B
Zoro # G503886290
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5002.M7084B
- Zoro # G503886290
- UPC # 789323323316
- Country of Origin China
- Category Tablecloths & Runners
Description
Featuring a cozy plaid design in classic Christmas colors, this refreshing Plaid Design Holiday Tablecloth will certainly be your go-to piece for all the casual meals during the festive season. Whether it's breakfast on Christmas Day, a lunch with your relatives or afternoon tea with your family, this homey tablecloth will serve as the perfect background. Pair with solid color dinnerware within the same tones and hues.
Care Instructions:- Machine washable
- Collection: Vernor
- Color: Multi Color
- Material: 100% Polyester
- Shape: Rectangle
- Design: Plaid
- Size: 70 x 84 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe, Water Level (2006549)
- BAKERS PRIDE Handle 2-7/8" (S1001T)
- WRAP-ART 5 x 5 in. Cocktail Napkins Red - 50 per Pack (16821)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- OMG 703278 82 in. Octy Round Plastic Table CoverNavy (OM573272)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- Saro Lifestyle Tablecloths & Runners