Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5002.M70140B 70 x 140 in. Rectangle Vernor Plaid Design Holiday Tablecloth Multi Color
Mfr # 5002.M70140B
Zoro # G703886182
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5002.M70140B
- Zoro # G703886182
- UPC # 789323323347
- Country of Origin China
- Category Tablecloths & Runners
Description
Featuring a cozy plaid design in classic Christmas colors, this refreshing Plaid Design Holiday Tablecloth will certainly be your go-to piece for all the casual meals during the festive season. Whether it's breakfast on Christmas Day, a lunch with your relatives or afternoon tea with your family, this homey tablecloth will serve as the perfect background. Pair with solid color dinnerware within the same tones and hues.
Care Instructions:- Machine washable
- Collection: Vernor
- Color: Multi Color
- Material: 100% Polyester
- Shape: Rectangle
- Design: Plaid
- Size: 70 x 140 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Electric Mandoline (024210-002-0000)
- HOBART Wiper Assembly - Upper Wheel (102399)
- PITCO Hose, Fryer Drain, 36", 1"Npt For - Part# Ptb6615001C (PTB6615001C)
- WHIRLPOOL Infinite Switch (WP3149400)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 48"L, Black (SS24-48-10)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- Saro Lifestyle Tablecloths & Runners