Shop All Dinner Napkins
Saro Lifestyle
SARO 5002.M20S 20 in. Square Vernor Plaid Design Holiday Dinner Napkins Multi Color - Set of 12
Mfr # 5002.M20S
Zoro # G203931245
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5002.M20S
- Zoro # G203931245
- UPC # 789323309853
- Country of Origin China
- Category Dinner Napkins
Description
The Plaid Design Holiday Napkins are ideal for casual meals and family get-together during the holiday season. Their colors bring the holiday spirit to the table, while the crisp tones make them perfect for informal dining. Pair with matching tablecloth and solid dinnerware.
Features- Vernor Collection Plaid Design Holiday Dinner Napkins
- Set of 12
- Machine washable
- Collection: Vernor
- Color: Multi Color
- Material: 100% Polyester
- Shape: Square
- Design: Vernor Plaid
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Curtain - 24 X 20-1/4 (113720)
- VANEE Vanee Sloppy Joe 52 oz. Jars, PK6 (156GZ-VAN)
- FRIGIDAIRE Dishwasher Pump (5304524920)
- POWER SNACKS Power Snack OR/S Sflwr Kr 1 oz., PK150 (7220010)
- CAROLINES TREASURES Carolines Treasures EMBT2512NPKE Yorkie Embroidered Napkins; Set of 4 (EMBT2512NPKE)
- CAROLINES TREASURES Lhasa Apso Embroidered Napkins, Set of 4 (EMBT2641NPKE)
- RITZ Concepts Check Kitchen Towel 100% Cotton Terry Taupe/Natural (82690)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- RITZ Café Check Dish Cloth White Ground/Natural Check (9851200)
- CAROLINES TREASURES Beagle Embroidered Napkins, Set of 4 (BB3410NPKE)
- CAROLINES TREASURES Corgi Embroidered Napkins, Set of 4 (EMBT2398NPKE)
- Saro Lifestyle Dinner Napkins