Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4942.GL1336B 13 x 36 in. Oblong Gold Beaded Design Table Runner
Mfr # 4942.GL1336B
Zoro # G303886339
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4942.GL1336B
- Zoro # G303886339
- UPC # 789323382115
- Country of Origin China
- Category Tablecloths & Runners
Description
The Beaded Design Table Runner is a beautiful statement piece that works all year round. It adds an elegant touch to your decor, bringing a touch of sparkle to your furniture. It's made with 100% glass beads and a golden finish that elevates the look and feel of any space.
Features- High quality material for durability
- Attractive designs and styles
- Color: Gold
- Shape: Oblong
- Design: Beaded
- Size: 13 x 36 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- ANTUNES Chloramine Carbon (7000762)
- BLAIR EQUIPMENT CO RETRACTABLE PILOT (3pk) (BL13217)
- SPLENDA Splenda Brown Sugar Blend 1lbs, PK6 (SP21734540)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- FASTFOOD 10 in. Begium Doily Dhalia, Navy Blue (FA2570162)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- Saro Lifestyle Tablecloths & Runners