Shop All Holiday Decor
Saro Lifestyle
SARO 493.N56R 56 in. Embroidered Swirl Design Linen Blend Christmas Tree Skirt Natural
Mfr # 493.N56R
Zoro # G003720025
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 493.N56R
- Zoro # G003720025
- UPC # 789323326867
- Country of Origin China
- Category Holiday Decor
Description
Continue your trimmings underneath the tree with this elegant skirt from Saro Lifestyle, detailed with embroidered flourishes surrounding its circular shape.
Care Instructions:- Hand washable
- Color: Natural
- Material: 100% Acrylic
- Size: 56 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Insulation (AS-60150)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- TRADEMARK FINE ART The Macneil Studio 'Christmas Magic' Canvas Art, 14x14 (ALI09708-C1414GG)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- TREEKEEPER Rolling Storage Bag, M, 6 to 712 ft Capacity, Polyester, Red, Zipper Closure, 55 in L (SB-10141)
- ALPINE LED Multicolored Merry Tree Gnome Indoor Christmas Decor 28 in (WQA1540CC)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C730 Black Cat Cat Christmas Boxed Cards - Pack of 10 (C730)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'White Christmas' Canvas Art, 10x19 (ALI19586-C1019GG)
- Saro Lifestyle Holiday Decor