Shop All Dinner Napkins
Saro Lifestyle
SARO 493.N20S 20 in. Square Embroidered Swirl Design Linen Blend Napkin - Natural Set of 4
Mfr # 493.N20S
Zoro # G703931028
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 493.N20S
- Zoro # G703931028
- UPC # 789323300171
- Country of Origin China
- Category Dinner Napkins
Description
Complete your dining room look with these stylish Embroidered Design Napkins. Boasting a natural tone, these versatile cloth napkins feature scroll design embroidery and pair well with a range of decor styles. Use with matching runner or tablecloth to create a coordinated design.
Features- Embroidered swirl design linen blend napkin
- Set of 4
- Color: Natural
- Design: Embroidered Swirl
- Shape: Square
- Size: 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Lever Seal Flow Control Kit (67989LK)
- UNREAL CANDY Unreal Candy Milk Chocolate Gems 1.3 oz. Gems, PK72 (110)
- RANKIN-DELUX T'Stat, Bjwa (GT-09)
- TABLECRAFT Nutcracker & Pick Set (H1245)
- CAROLINES TREASURES Poodle Embroidered Napkins, Set of 4 (BB3439NPKE)
- CAROLINES TREASURES Central Asian Shepherd Dog Embroidered Napkins, Set of 4 (BB3428NPKE)
- CAROLINES TREASURES Affenpinscher Embroidered Napkins, Set of 4 (BB3448NPKE)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- RITZ Café Check Dish Cloth White Ground/Natural Check (9851200)
- CAROLINES TREASURES Staffordshire Bull Terrier Embroidered Napkins, Set of 4 (BB3454NPKE)
- CAROLINES TREASURES Beagle Embroidered Napkins, Set of 4 (BB3410NPKE)
- Saro Lifestyle Dinner Napkins