Shop All Placemats
Saro Lifestyle
SARO 4875.N1420B 14 x 20 in. Rectangle Cotton & Leather Chindi Table Mats - Natural Set of 4
Mfr # 4875.N1420B
Zoro # G403891141
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4875.N1420B
- Zoro # G403891141
- UPC # 789323340900
- Country of Origin China
- Category Placemats
Description
When you want to dress up something, sometimes itis best when less is more. itaccentuates a person or an itm because itbrings out the natural beauty, as opposed to overdoing it That is the case with these oblong-shaped chindi placemats. They are made from 100% cotton, and they are exotic-looking with an ethnic flair. They are a great asset when itcomes to sprucing up your table setting.
Features- 14 x 20 in. Rectangle Cotton & Leather Chindi Table Mats
- Set of 4
- Spot Clean
- Color: Natural
- Size: 14 x 20 in.
- Material: 50% Cotton & 50% Leather
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER BlackDecker Crisp 'N Bake Stainless Steel BlackSilver 6 slot Toaster Oven wAir Fry 112 in H X 1 (TO3215SS)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Cajun Crawtator Chips 1 oz. Bag, PK60 (6152)
- HOBART Signal Light For - Part# 00-354575-4 (00-354575-4)
- CONTINENTAL REFRIGERATION Guard, Fan (6-7/8") (40622)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- Saro Lifestyle Placemats