Shop All Pillows
Saro Lifestyle
SARO 4873.DN30SC 30 in. Square Chindi Floor Pillow Cover with Striped Denim Design
Mfr # 4873.DN30SC
Zoro # G403745147
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4873.DN30SC
- Zoro # G403745147
- UPC # 789323376558
- Country of Origin China
- Category Pillows
Description
Chindi Floor Pillow Cover with Striped Denim Design
Made with 100% cotton for extra softness and durability, the Striped Denim Chindi Floor Pillow is ideal for any room and any decor. It is highly versatile and fits easily within any style. Make it pop even more by pairing it with a solid color throw blanket.
Care Instructions:- Cold Gentle Machine Wash Separately, Hang Dry, Do Not Bleach
- Design: Striped Denim
- Size: 30"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- Saro Lifestyle Pillows