Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4837.RG70S 70 in. Square Plaid Design Square Tablecloth - Red & Green
Mfr # 4837.RG70S
Zoro # G103886256
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4837.RG70S
- Zoro # G103886256
- UPC # 789323290601
- Country of Origin China
- Category Tablecloths & Runners
Description
Spread Christmas cheer this holiday season with a beautifully decorated tablescape. Ideal for a bountiful meal with family and friends, this plaid tablecloth boasts hues of red, green and gold Thatsets the tone for a festive table.
Specifications- Color: Red & green
- Design: Plaid
- Material: 100% Polyester Woven
- Shape: Square
- Size: 70"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swivel Piece, B-0290 (000847-20)
- BUSHS BEST Bush's Best Great Northern Beans #10 Can, PK6 (01788)
- ELIASON Roller, Hinge Assembly (K0136)
- TRUE Start Component Kit Ffu1Oux (204694)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- CREATIVE CONVERTING White Linette Paper Tablecloths, 108"x54", 72PK (24599)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- Saro Lifestyle Tablecloths & Runners