Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4837.RG65120B 65 x 120 in. Rectangle Plaid Design Square Tablecloth Red & Green
Mfr # 4837.RG65120B
Zoro # G903885954
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4837.RG65120B
- Zoro # G903885954
- UPC # 789323309655
- Country of Origin China
- Category Tablecloths & Runners
Description
Get in the Christmas spirit and start your table decor with this festive Plaid Design Tablecloth. Featuring the classic Christmas color scheme and an elegant lining, this beautiful tablecloth is the ideal backdrop for your dinner table decor. It's great for all your meals, from family lunch get-togethers to entertaining dinner parties.
Care Instructions:- Machine washable
- Color: Red & Green
- Material: 100% Polyester woven
- Shape: Rectangle
- Design: Plaid
- Size: 65 x 120 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Corn Flakes Cereal 26 oz. Bag, PK4 (3800000191)
- TOSTITOS 16.00 oz. Bulk Restaurant Tostitos, PK4 (13641)
- J.A. HENCKELS INTERNATIONAL Ladle, Stainless Steel (12907-000)
- VULCAN HART Pilot Valve 1/8 Mpt X 3/16 Cc (719189)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- Saro Lifestyle Tablecloths & Runners