Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4791.N72S 72 in. Square Poly Blend Tablecloth with Embroidered Lace Border - Natural
Mfr # 4791.N72S
Zoro # G603886046
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4791.N72S
- Zoro # G603886046
- UPC # 789323341945
- Country of Origin China
- Category Tablecloths & Runners
Description
Like a gorgeous wedding gown on a beautiful bride, this elegant-looking table cloth will do the same to your table. This embroidered lace beauty really dresses itup so nicely that your guests will be both pleased and in awe. Made from a poly-linen blend, this square-shaped tablecloth is made with such fine detail and has such a pretty and feminine feel.
Care Instrustions- Delicate Cool Wash
- Line Dry
- Med Iron Reverse Side
- Color: Natural
- Size: 72 in.
- Material: 80% Polyester & 20% Linen
- Shape: Square
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray No Thaw Diet Cranberry Juice 4 fl. oz. Cups, PK48 (00699)
- STARBUCKS Sleeve, Hot Cup, 1380PK (SBK12420977)
- CHEF-MASTER Salad Spinner 5 gal. (90005)
- NIECO Pliers For Conveyor Belt For - Part# Nc9133 (NC9133)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- GENUINE JOE Plastic Round Tablecovers, PK6 (GJO10330)
- Saro Lifestyle Tablecloths & Runners