Shop All Decorative Rugs
Saro Lifestyle
SARO 471.BR1654B 16 x 54 in. Lait Collection Faux Fur Runner Rug with Cow Hide Design Brown
Mfr # 471.BR1654B
Zoro # G903883318
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 471.BR1654B
- Zoro # G903883318
- UPC # 789323402141
- Country of Origin China
- Category Decorative Rugs
Description
The Faux Fur Cow Hide Runner brings a Western charm to any decor. Showcasing a lovely design, with natural colors, this runner is easy to pair and blend within a rustic style decor. Enjoy its superb texture and warmth.
Features- Runner has no lining
- Faux fur design provides warmth and depth
- Cow hide aesthetic is ideal in rustic or modern homes
- Color: Brown
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16 x 54 in.
- Collection: Lait Collection
- Design: Cow Hide
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Coffee Table (AMSA1220)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- ARTISTIC WEAVERS Central Park Abbey Rectangle Handloomed Area Rug- Charcoal - 2 x 3 ft. (AWHP4023-23)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- Saro Lifestyle Decorative Rugs