Shop All Decorative Rugs
Saro Lifestyle
SARO 471.BR16120B 16 x 120 in. Lait Collection Faux Fur Runner Rug with Cow Hide Design Brown
Mfr # 471.BR16120B
Zoro # G803883395
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 471.BR16120B
- Zoro # G803883395
- UPC # 789323402172
- Country of Origin China
- Category Decorative Rugs
Description
The Faux Fur Cow Hide Runner brings a Western charm to any decor. Showcasing a lovely design, with natural colors, this runner is easy to pair and blend within a rustic style decor. Enjoy its superb texture and warmth.
Features- Runner has no lining
- Faux fur design provides warmth and depth
- Cow hide aesthetic is ideal in rustic or modern homes
- Color: Brown
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16 x 120 in.
- Collection: Lait Collection
- Design: Cow Hide
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- CUSTOM PRINTED RUGS Custom Printed Rugs Grizzly Surveying His Territory Rug (Grizzly)
- HOMESPICE DECOR 13 x 19 in. Denim Jute Braided Placemat Rectangle - Blue & White - set of 4 (595683)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- SAFAVIEH 2 ft.-3 in. x 6 ft. Rag Rug Hand Woven Runner Area Rug, Blue and Multi-Color (RAR130B-26)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- SAFAVIEH 8 x 10 ft. Aria Rectangle Power-Loomed Rug Gray & Wine (ARA165F-8)
- Saro Lifestyle Decorative Rugs