Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4667.BG1672B 16 x 72 in. Oblong Watercolor Floral Design Table Runner
Mfr # 4667.BG1672B
Zoro # G703886069
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4667.BG1672B
- Zoro # G703886069
- UPC # 789323371447
- Country of Origin China
- Category Tablecloths & Runners
Description
Watercolor Floral Design Table Runner
This lush Watercolor Floral Design Table Runner sets the perfect background for a special tabletop. Its melancholic colors and tones add a note of elegance to the table. Pair with matching table mats.
Care Instructions:- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Cool Iron
- Design: Watercolor Floral
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Bake Element (316075103)
- IMPERIAL COOKING EQUIPMENT Griddle Control Valve (36015)
- HOBART Paint, Touch-Up Bright Silver (00-875841-00006)
- JACKSON Pump Seal Kit (6401-003-06-73)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- Saro Lifestyle Tablecloths & Runners