Shop All Placemats
Saro Lifestyle
SARO 4667.BG1420B 14 x 20 in. Oblong Watercolor Floral Design Placemats - Set of 4
Mfr # 4667.BG1420B
Zoro # G003879815
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4667.BG1420B
- Zoro # G003879815
- UPC # 789323371454
- Country of Origin China
- Category Placemats
Description
Embellish the look of your tabletop with this lovely set of Watercolor Floral Placemats. They combine the gentleness of flowers with the solemnity of grey hues. Pair with matching runner.
Features- Watercolor Design Floral Placemats
- Set of 4
- Cool Machine Wash, Do Not Bleach, Do Not Tumble Dry, Cool Iron
- Design: Watercolor Floral
- Size: 14" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Jets Gameday 30 oz Stainless Tumbler (622-S30T-1)
- PACIFIC FOODS Organic Bone Broth - Chicken Original 8 oz., PK12 (05615)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10" x 8.78" x 24.75", Smoke (SSSPD120)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- Saro Lifestyle Placemats