Shop All Decorative Rugs
Saro Lifestyle
SARO 4657.BW2435 24 x 35 in. Black & White Zebra Goat Fur Area Rug
Mfr # 4657.BW2435
Zoro # G603702551
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4657.BW2435
- Zoro # G603702551
- UPC # 789323393081
- Country of Origin China
- Category Decorative Rugs
Description
Give your floor an extra touch of glam with this gorgeous Zebra Design Goat Fur Area Rug. It brings luxe glam and soft texture while the bold black and white design gives gorgeous contrast to any space. Create a coordinated look by pairing it with the matching pillow.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean, avoid direct exposure to sunlight
- Color: Black & White
- Material: 100% Goat Fur, 100% Polyester
- Design: Zebra Goat
- Size: 24 x 35 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- SAFAVIEH Sofia Round RugsLight Grey & Beige 9 x 9 ft. Round (SOF365A-9R)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug - Gray & Ivory (SGML938F-8)
- SAFAVIEH Palm Beach Large Rectangle Area Rug, Maize - 8 X 10 Ft. (PAB359M-810)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- DEERLUX Handwoven Black and White Textured Wool Flatweave Kilim Rug, 2' x 3' (QI003931.XXS)
- UNITED WEAVERS 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner RugBurgundy (940 27034 28)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- Saro Lifestyle Decorative Rugs