Shop All Pillows
Saro Lifestyle
SARO 4657.BW1220B 12 x 20 in. Oblong Black & White Zebra Goat Fur Throw Pillow with Poly Filling
Mfr # 4657.BW1220B
Zoro # G003871369
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4657.BW1220B
- Zoro # G003871369
- UPC # 789323393067
- Country of Origin China
- Category Pillows
Description
For a unique note to your space that brings texture and dimension, the Zebra Goat Fur Throw Pillow is a wonderful choice. The bold black and white stripes create beautiful contrast, while the goat fur adds soft texture to any space. Pair with the matching rug for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean, avoid direct exposure to sunlight
- Color: Black & White
- Material: 100% Goat Fur, 100% Polyester
- Shape: Oblong
- Design: Zebra Goat Fur
- Size: 12 x 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures VHA3017PW1818 Christmas Snowman Let it Snow Fabric Decorative Pillow (VHA3017PW1818)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- Saro Lifestyle Pillows