Shop All Pillows
Saro Lifestyle
SARO 4654.GY18S 18 in. Square Goat Fur Throw Pillow with Dalmatian Print - Grey
Mfr # 4654.GY18S
Zoro # G103745003
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 4654.GY18S
- Zoro # G103745003
- UPC # 789323347947
- Country of Origin China
- Category Pillows
Description
As far as prints in the bedroom go, you will certainly have a winner with the Dalmatian Print Goat Fur Throw Pillow. Itsurely makes a statement within any decor, easily complementing a wide range of color schemes. Crafted with 100% goat fur, this pillow will bring unequalled softness to your bed.
Specifications- Color: Grey
- Material: F
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- Saro Lifestyle Pillows