Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4500.TQ1472B 14 x 72 in. Oblong Long Table Runner with Turquoise Water Hyacinth Design
Mfr # 4500.TQ1472B
Zoro # G903885893
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4500.TQ1472B
- Zoro # G903885893
- UPC # 789323371157
- Country of Origin China
- Category Tablecloths & Runners
Description
Long Table Runner with Water Hyacinth Design
Add a bit of style, while keeping the setting casual with this beautiful Water Hyacinth Table Runner. Ideal for everyday use, but also casual occasions, this runner makes things easy. Woven from the flowering aquatic plant, the runner delivers chic texture to the table.
Care Instructions:- Spot Clean with A Damp Cloth
- Design: Turquoise Water Hyacinth
- Size: 14" x 72"
- Shape: Oblong
- Material: 100% Water Hyacinth
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Full-Size Cover, Solid (77250)
- CRISTAR Cristar CR4440AL12 Premier Wate Wine Goblet (CR4440AL12)
- HATCO Lamp Holder (R02.30.039.00)
- T&S BRASS Equip 12 Swing Nozzle With 2.2 G (5SP-12A)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- FLOORTEX Hometex AntiM Rnd Mat, 12" Dia, PK2 (FPHMTM30RV2)
- Saro Lifestyle Tablecloths & Runners