Shop All Placemats
Saro Lifestyle
SARO 4500.TQ1420B 14 x 20 in. Oblong Water Hyacinth Table Mats Turquoise - Set of 4
Mfr # 4500.TQ1420B
Zoro # G403891028
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4500.TQ1420B
- Zoro # G403891028
- UPC # 789323371140
- Country of Origin China
- Category Placemats
Description
Perfect for protecting your tabletop, but also for creating a casual place setting, this set of Water Hyacinth Placemats will be your go-to on many occasions. The table mats feature a natural look and feel, which makes them easy to fit within any decor. Pair with matching runner.
Features- Water Hyacinth Table Mats
- Set of 4
- Spot Clean with A Damp Cloth
- Color: Turquoise
- Size: 14" x 20"
- Shape: Oblong
- Material: 100% Water Hyacinth
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Control Board "J" (2A7664-04)
- HATCO Relay 1P 30A 24V (R02.01.050.00)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- MEDELCO Replcarafe Medelco 12Cup (GL312BK)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- Saro Lifestyle Placemats