Shop All Tablecloths & Runners
Saro Lifestyle
SARO 4500.N1472B 14 x 72 in. Oblong Long Table Runner with Natural Water Hyacinth Design
Mfr # 4500.N1472B
Zoro # G403885850
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 4500.N1472B
- Zoro # G403885850
- UPC # 789323371171
- Country of Origin China
- Category Tablecloths & Runners
Description
Long Table Runner with Water Hyacinth Design
Add a bit of style, while keeping the setting casual with this beautiful Water Hyacinth Table Runner. Ideal for everyday use, but also casual occasions, this runner makes things easy. Woven from the flowering aquatic plant, the runner delivers chic texture to the table.
Care Instructions:- Spot Clean with A Damp Cloth
- Design: Natural Water Hyacinth
- Size: 14" x 72"
- Shape: Oblong
- Material: 100% Water Hyacinth
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER KING Motor Fan 115V 30W .218 Sh Cw (21256)
- CHEF CRAFT Spoons Measuring (20434)
- TRAULSEN Hinge For - Part# 29021 (29021)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- Saro Lifestyle Tablecloths & Runners